Beli rubber sheet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  2. TRUSCO Rubber Sheet (Lembaran Karet)
    Mulai

    Rp869.900

    TRUSCO Rubber Sheet (Lembaran Karet)
    Deskripsi:
    -Resin frame and resin sound insulation panel make it suitable as simple noise prevention measures.-Lightweight and easy to carry, process and arrange. -For indoor use, useful as panels for noise prevention measures.-For noise prevention in places where installation and removal are often conducted.
    atribut:
    • Thickness: 7mm
    • Width: 910mm
    • Length: 1820mm
    • Working Temperature Range: 0 to 40degree C
    • Color: Black
    • Material: PVC・NBR
  3. monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  4. WAKI Rubber Sheet (Karet Peredam)
    50%
    Mulai

    Rp21.900

    WAKI Rubber Sheet (Karet Peredam)
    Deskripsi:
    -The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
  5. IRIS OHYAMA Rubber Sheet (Lembaran Karet)
    Mulai

    Rp479.900

    IRIS OHYAMA Rubber Sheet (Lembaran Karet)
    Deskripsi:
    -A foam rubber sheet laminated with a PVC sheet for chemical resistance and excellent elasticity.-Good cushioning property that make it great for use as a protective material in various place.-Can easily be cut with scissors or a cutter. -Sound-proofing and vibration-proofing mat, protective material.
    atribut:
    • Thickness: 10mm
    • Width: 910mm
    • Length: 910mm
    • Working Temperature Range: 0 to 40degree C
    • Color: Black
    • Material: PVC・NBR
    • Purpose of Use: Sound-proofing and vibration-proofing mat, protective material.
  6. WAKI Environmental Consideration Rubber Sheet
    Mulai

    Rp48.900

    WAKI Environmental Consideration Rubber Sheet
    Deskripsi:
    -Compared with conventional rubber sheet, it has excellent weather resistance, heat resistance, and oil resistance.-There is little smell, the color does not transfer, and it is a safe and environmentally friendly and highly functional rubber sheet. -Slip prevention and cushioning material.
  7. IRIS OHYAMA Rubber Sheet
    Mulai

    Rp719.900

    IRIS OHYAMA Rubber Sheet
    Deskripsi:
    -A foam rubber sheet laminated with a PVC sheet for chemical resistance and excellent elasticity.-Good cushioning property that make it great for use as a protective material in various place.-Can easily be cut with scissors or a cutter.-Sound-proofing and vibration-proofing mat, protective material.
    atribut:
    • Allowable Weight: 122.4kgf
    • Wheel Diameter D: 125mm
    • Wheel Width: 32mm
    • Mounting Height H: 166mm
    • Shaft Length L: 40mm
    • Screw T: M20
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
    • Purpose of Use: Sound-proofing and vibration-proofing mat, protective material.
    • Thread Pitch: 2.5mm
    • Wheel Materials: Steel Wheel, Rubber
  8. WAKI Rubber Sheet (Lembaran Karet)
    Mulai

    Rp219.900

    WAKI Rubber Sheet (Lembaran Karet)
    Deskripsi:
    -Excellent in wear resistance and elasticity._x000D_-Cushioning material and sound-proofing material.
  9. WAKI NR Rubber Sheet
    Mulai

    Rp65.900

    WAKI NR Rubber Sheet
    Deskripsi:
    -Excellent coefficient of extension and wear resistance.-Band, cushioning material, and slip prevention.
  10. TRUSCO Rubber Non-slip Sheet
    Mulai

    Rp1.199.900

    TRUSCO Rubber Non-slip Sheet
    atribut:
    • Color: Black
    • Thickness (mm): 1
    • Finishing Material: EPDM Rubber
  11. TRUSCO EPDM Rubber Sponge Roll (Spon Karet)
    57%
    Mulai

    Rp1.599.900

    TRUSCO EPDM Rubber Sponge Roll (Spon Karet)
    Deskripsi:
    -Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
  12. VICENZA Stainless Steel Vacuum Flask
    Mulai

    Rp149.900

    VICENZA Stainless Steel Vacuum Flask
    Deskripsi:
    Vacuum Flask (V500VF) hadir untuk Anda yang sering bepergian atau pergi kekantor dan tetap dapat menghidrasi tubuh, atau memiliki kopi panas dimanapun kapanpun, teh hangat yang dapat menenangkan dan meredakan stres di rutinitas tiap hari. Dengan desain yang simpel dan praktis, kapasitas 500ml dan bentuk yang nyaman untuk digenggam, serta teknologi yang dapat menyimpan panas selama 6 jam, minuman favorit Anda dalam genggaman Anda. Dapat juga diisi dengan minuman dingin seperti ice tea, ice coffee, atau lemonade, berikan es batu untuk membantu menjaga suhu dingin dalam minuman Anda. Terdiri dari: 1 buah termos1 buah tutup
    atribut:
    • Weight (kg): 2
    • Dimensions (cm): 7.5x7.5x26.5
    • Material: Stainless Steel
    • Volume (ml): 500
  13. WAKI Environmental Consideration Rubber Sheet
    Mulai

    Rp9.799.900

    WAKI Environmental Consideration Rubber Sheet
    Deskripsi:
    -Compared with conventional rubber sheet, it has excellent weather resistance, heat resistance, and oil resistance.-There is little smell, the color does not transfer, and it is a safe and environmentally friendly and highly functional rubber sheet.-Slip prevention and cushioning material.
  14. WAKI Rubber Sheet NBR (Lembaran Karet)
    Mulai

    Rp2.099.900

    WAKI Rubber Sheet NBR (Lembaran Karet)
    atribut:
    • Color: Black
    • Material: Nitrile rubber (butadiene rubber)
    • Operating Temperature Range (°C): -30 to 100
  15. WAKI EPDM Rubber Sheet
    Mulai

    Rp59.900

    WAKI EPDM Rubber Sheet
    Deskripsi:
    -Excellent in weather resistance, heat resistance, and chemical resistance. -Automobile component, window frame rubber, steam hose, wire sheathing, conveyor belt, etc.
  16. YUTAKAMAKE Tarpaulin Silver/Black Sheet #3000 (Terpal)
    73%
    Mulai

    Rp39.900

    YUTAKAMAKE Tarpaulin Silver/Black Sheet #3000 (Terpal)
    atribut:
    • Thickness (mm): 0.22
    • Thickness: #3000
    • Grommet Pitch (cm): 90
  17. Chemours Refrigerant
    Mulai

    Rp2.899.900

    Chemours Refrigerant
    Deskripsi:
    Chemours ISCEON MO59 (R417A) adalah HFC retrofit dengan biaya yang efektif dan tidak merusak ozon, digunakan untuk meretrofit alat yang menggunakan R22 , contohnya AC dan sistem pendinginan komersial pada suhu menengah.
  18. WAKI EPDM Rubber Sheet
    Mulai

    Rp59.900

    WAKI EPDM Rubber Sheet
    atribut:
    • Color: Black
    • L (mm): 300
    • W (mm): 50
    • Finishing Material: Ethylene propylene rubber
Daftar Harga rubber sheet Terbaru November 2026
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900
TRUSCO Rubber Sheet (Lembaran Karet)Rp869.900
Hikari Rubber Sheet (Spon Karet)Rp64.900
monotaro Natural Rubber Sheet (Black) (Spon Karet)Rp30.900
WAKI Rubber Sheet (Karet Peredam)Rp21.900
IRIS OHYAMA Rubber Sheet (Lembaran Karet)Rp479.900
WAKI Environmental Consideration Rubber SheetRp48.900
IRIS OHYAMA Rubber SheetRp719.900
WAKI Rubber Sheet (Lembaran Karet)Rp219.900
WAKI NR Rubber SheetRp65.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)